!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALPHATEC CHEMICAL-RESISTANT GLOVES, GRN, 10, COTTON/NITRILE, 16.9 MIL, GAUNTLET CUFF

ALPHATEC CHEMICAL-RESISTANT GLOVES, GRN, 10, COTTON/NITRILE, 16.9 MIL, GAUNTLET CUFF

SOLVEX

ALPHATEC CHEMICAL-RESISTANT GLOVES, GRN, 10, COTTON/NITRILE, 16.9 MIL, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALPHATEC CHEMICAL-RESISTANT GLOVES, GRN, 10, COTTON/NITRILE, 16.9 MIL, GAUNTLET CUFF

ALPHATEC CHEMICAL-RESISTANT GLOVES, GRN, 10, COTTON/NITRILE, 16.9 MIL, GAUNTLET CUFF

SOLVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.15 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL37-676-10
  • Mfr. Model # 37-676-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These 16.9 mil green AlphaTec chemical-resistant gloves are size 10 and are made of cotton and nitrile. They feature elevated comfort, an enhanced grip, and optimized durability. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.

Technical Specs

  • ItemChemical-Resistant Glove
  • ANSI/ISEA Abrasion Level5
  • Chemical Glove FeaturesChlorinated
  • Cuff StyleGauntlet
  • EN ISO 374 Chemical RatingType A JKLOPT
  • Glove Colour FamilyGreen
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceCotton Flocking, Reversed Lozenge, Ample Dexterity, Ideal in Both Wet and Dry Conditions
  • Glove TextureLozenge
  • Latex-FreeYes
  • Silicone-FreeYes
  • Supported / UnsupportedUnsupported
  • Glove FeaturesElevated Comfort, Enhanced Grip, Optimized Durability, Guaranteed Dexterity, Ideal In Both Wet And Dry Conditions
  • Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant
  • Anti-Static Yes
  • Colour Green
  • EN 388 Impact Rated No
  • Glove Coating Colour Green
  • Glove Construction Reversed Lozenge Grip Design, cotton flocking absorbs perspiration
  • Glove Length 13 in
  • Glove Materials Cotton, Nitrile
  • Glove Size 10
  • Glove Thickness 16.9 mil
  • Series AlphaTec
  • Standards ANSI 5, EN 388:2016 +A1:2018 4101X, EN ISO 374-1:2016 Type A JKLOPT, EN ISO 374-5, Category III, REACH Compliant
  • EN ISO 374 Chemicals Tested JKLOPT, J - n-Heptane, K - Sodium Hydroxide, 40% - L - Sulphuric Acid, 99% - O - Ammonia, 25% - P - Hydrogen Peroxide, 40% - T - Formaldehyde
  • Glove Sizes 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list