!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLVENT DEGREASER, AEROSOL, NO CFCS/NON-CONDUCTIVE, LOW ODOUR, CLEAR, 498 ML

SOLVENT DEGREASER, AEROSOL, NO CFCS/NON-CONDUCTIVE, LOW ODOUR, CLEAR, 498 ML

LPS

SOLVENT DEGREASER, AEROSOL, NO CFCS/NON-CONDUCTIVE, LOW ODOUR, CLEAR, 498 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLVENT DEGREASER, AEROSOL, NO CFCS/NON-CONDUCTIVE, LOW ODOUR, CLEAR, 498 ML

SOLVENT DEGREASER, AEROSOL, NO CFCS/NON-CONDUCTIVE, LOW ODOUR, CLEAR, 498 ML

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.31 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPSC04320
  • Mfr. Model # 04320
  • UNSPSC # 47131825
  • CATALOGUE PAGE # 457
  • Shipping Weight 1.165 lbs

Product Details

This low odour, clear, aerosol solvent degreaser removes grease, oil, tar, resin, and corrosion. It is non-conductive and does not contain any CFCs or 1,1,1-trichloroethane. This degreaser has a flash point greater than 60 Degrees C. This product comes in a 498-millilitre aerosol can.

Technical Specs

  • ItemSolvent Degreaser
  • Container TypeSpray Bottle
  • StandardsAirbus ABR 9-0140 Type I, Boeing D6-17487 Rev. P, NSF International
  • Cleaner TypeDegreaser
  • Flash Point158 Degrees F
  • SeriesA-151
  • Base Type Solvent
  • Container Size 498 mL
  • VOC Content Weight Percentage 0%
  • Colour Clear
  • Removes Grease, Oil
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list