!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METHYL HYDRATE, SOLVABLE, 99.9% PURE, FORMULA CH3OH/APHA N, CAS 67-56-3, 3.78 L, PLASTIC JUG

METHYL HYDRATE, SOLVABLE, 99.9% PURE, FORMULA CH3OH/APHA N, CAS 67-56-3, 3.78 L, PLASTIC JUG

RECOCHEM

METHYL HYDRATE, SOLVABLE, 99.9% PURE, FORMULA CH3OH/APHA N, CAS 67-56-3, 3.78 L, PLASTIC JUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METHYL HYDRATE, SOLVABLE, 99.9% PURE, FORMULA CH3OH/APHA N, CAS 67-56-3, 3.78 L, PLASTIC JUG

METHYL HYDRATE, SOLVABLE, 99.9% PURE, FORMULA CH3OH/APHA N, CAS 67-56-3, 3.78 L, PLASTIC JUG

RECOCHEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RCD53-394
  • Mfr. Model # 53-394
  • UNSPSC # 15101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.945 lbs

Product Details

This solvable methyl hydrate is 99.9% pure and is available in a 3.78-litre plastic jug. This product has CAS Number 67-56-3, chemical formula CH3OH/APHA N, and is in the Standards and Solutions chemical family.

Technical Specs

  • ItemMethanol
  • CAS Number67-56-3
  • APHAN
  • Chemical Container TypeJug
  • Chemical Container Size4kg
  • Shipping RestrictionsMethanol
  • Concentration 80-100 %
  • Chemical Formula CH3OH
  • Chemical Container Material Plastic
  • Chemical Grade % Purity
  • Chemical Family Type Standards and Solutions
  • Special Information 99.9% Pure
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list