!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLID ROUND SHANK NUT DRIVER SET, SAE, 7 7/32 IN, 2 15/16 IN SHANK L, CUSHION GRIP

SOLID ROUND SHANK NUT DRIVER SET, SAE, 7 7/32 IN, 2 15/16 IN SHANK L, CUSHION GRIP

WESTWARD

SOLID ROUND SHANK NUT DRIVER SET, SAE, 7 7/32 IN, 2 15/16 IN SHANK L, CUSHION GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLID ROUND SHANK NUT DRIVER SET, SAE, 7 7/32 IN, 2 15/16 IN SHANK L, CUSHION GRIP

SOLID ROUND SHANK NUT DRIVER SET, SAE, 7 7/32 IN, 2 15/16 IN SHANK L, CUSHION GRIP

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG785EH7
  • Mfr. Model # 785EH7
  • UNSPSC # 26100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Product Details

This nut driver set has a length of 7 inches and is not insulated. The handle is black/blue/brown/red/yellow and has a straight shape, a ergonomic style/type. It meets the standards for ASME B 107.110. In addition, it has a SAE measurement type, is corrosion-resistant, plus it is non-sparking, is not non-magnetic, and is not tether ready with a cushion grip. This nut driver set includes six pieces.

Technical Specs

  • ItemNut Driver Set
  • Bolt Clearance3/32 in, 7/64 in, 9/64 in, 3/16 in, 1/4 in, 5/16 in
  • Grip StyleCushion
  • Nut Driver StyleSolid Shank
  • For Fastener Size3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
  • InsulatedNot Insulated
  • Non-MagneticNot Non-Magnetic
  • RatchetingNot Ratcheting
  • Tether ReadyNot Tether Ready
  • Shank MaterialChrome Vanadium Steel
  • Handle TypeErgonomic
  • Overall Length7 in
  • Corrosion ResistantCorrosion-Resistant
  • Hex Size3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
  • Range of Lengths7 7/32 in
  • Tip Size 1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
  • Shank Length 2 15/16 in
  • Measurement Type SAE
  • Fastener Holding Not Fastener Holding
  • ESD Safe Not ESD Safe
  • Magnetized Tip Magnetized Tip Not Included
  • Non-Sparking Not Non-Sparking
  • Replaceable Shank Shank Not Replaceable
  • Shank Shape Round
  • Shank Diameter 0.26 in, 0.31 in, 0.43 in
  • Handle Shape Straight
  • Number of Pieces 6
  • Handle Colour Black, Blue, Brown, Red, Yellow
  • Standards ASME B 107.110
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list