FLAT-FREE SOLID RUBBER WHEEL, 6⅛ IN WHEEL DIAMETER, 3½ IN WHEEL W, 250 LB, STEEL
FLAT-FREE SOLID RUBBER WHEEL, 6⅛ IN WHEEL DIAMETER, 3½ IN WHEEL W, 250 LB, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Designed for high capacity applications. Feature solid tire construction with ribbed tread.
Technical Specs
- ItemFlat-Free Solid Rubber Wheel
- Wheel Width3 1/2 in
- For Axle Size3/4 in
- Hub MaterialSteel
- Hub PositionCenter Mount
- Non-MarkingNo
- Bore Dia.3/4 in
- Hub ColourSilver
- Tire Rim TypeStandard
- Tire Thickness1 13/16 in
- Wheel Dia. 6 1/8 in
- Load Rating 250 lb
- Hub Length 2 1/4 in
- Wheel/Tread Material Rubber
- Tread Ribbed
- Application Hand Trucks and Cart Casters
- Frame Finish Powder Coated
- Tire Rim Dia. 3 7/8 in
- Tire Sidewall No. 6x2
- Wheel Type Solid
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.56
/ EACH