SOLID-DECK DRUM DOLLY, 900 LB LOAD CAPACITY, FOR 30 GAL TO 55 GAL CNTNR CAPACITY, ROUND
SOLID-DECK DRUM DOLLY, 900 LB LOAD CAPACITY, FOR 30 GAL TO 55 GAL CNTNR CAPACITY, ROUND
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This solid-deck drum dolly measures 24 1/4 inch width x 7 1/8 inch height x 24 1/4 inch depth and is grey. Plus, it is made out of plastic. In addition, it has a 900-pound load capacity and weighs 16.5 pounds.
Technical Specs
Item Solid-Deck Drum Dolly
For Cntnr Cap 30 gal to 55 gal
Deck Shape Circle
For Container Material Plastic
Adjustment Type Not Adjustable
Securing Mechanism No Securing Mechanism
Colour Grey
Caster Wheel Width 1 1/8 in
Caster Wheel Bearings Plain
Caster Brake Type No Caster Brake
Assembled Unassembled
Overall Depth 24 1/4 in
Overall Width 24 1/4 in
Caster Frame Material Steel
Load Capacity 900 lb
Deck Height 3 3/4 in
Deck Type Solid
For Maximum Container Diameter 23 1/4 in
Frame Material Plastic
Includes Tilt Pedal Without Tilt Pedal
Caster Wheel Dia. 3 in
Caster Wheel/Tread Material Plastic
Caster/Wheel Configuration (5) Swivel
Non-Marking Casters/Wheels Marking Casters/Wheels
Lip Height 1 1/8 in
Overall Height 7 1/8 in
Weight 16.5 lb
Country of Origin China
(subject to change)
Alternate Products
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$286.63
/ each