SOLENOID VALVE COIL: WATERTIGHT WITH OUT JUNCTION BOX, F, 120V, 20.1 WATT, 18 IN LEADS
SOLENOID VALVE COIL: WATERTIGHT WITH OUT JUNCTION BOX, F, 120V, 20.1 WATT, 18 IN LEADS
ASCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This solenoid valve coil is compatible with the following model numbers/series: 8030G071, 8210G027, 8300G003G, 8300G058RF, 8300G058RU, 8300G068F, 8300G076U, 8300G081F, 8342G001, 8342G001MS, 8342G003, 8342G003MS, 8342G501, 8342G701, 8342G703. In addition, it is 120V.
Technical Specs
Item Solenoid Valve Coil
Coil Insulation Class F
Voltage 120V
Wattage 20.1 W
Frequency 60 Hz
Coil Enclosure Watertight without Junction Box
Electrical Connections 18 in Leads
Compatible Manufacturer Model Number 8030G071, 8210G027, 8300G003G, 8300G058RF, 8300G058RU, 8300G068F, 8300G076U, 8300G081F, 8342G001, 8342G001MS, 8342G003, 8342G003MS, 8342G501, 8342G701, 8342G703
NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
Country of Origin Mexico
(subject to change)