!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE SIZE, 110V AC/120V AC, HIGH FLOW

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE SIZE, 110V AC/120V AC, HIGH FLOW

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE SIZE, 110V AC/120V AC, HIGH FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE SIZE, 110V AC/120V AC, HIGH FLOW

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE SIZE, 110V AC/120V AC, HIGH FLOW

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6YEK1
  • Mfr. Model # 8262H013V
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1800
  • Shipping Weight 1.1 lbs

Product Details

This solenoid valve is for use with boilers, burners, car wash equipment, compressors, dishwashing/laundry equipment, food processing, pumps, aggressive gases/liquids, air, ammonia, biodiesel fuel, cryogenic fluids, fuel oil, hot water, inert gases, light oil, liquid propane/natural gas, oxygen, steam, and water. In addition, it meets the standards for CE, CSA, FM and UL. It measures 2 31/32 x 1 11/16 x 1 9/16 inch, is made of brass, with a FKM seal, a high flow valve, and is 110/120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size1/4 in
  • Body MaterialBrass
  • Operating Pressure Differential Air/Inert Gas - Maximum55 psi
  • Voltage110V AC, 120V AC
  • For MediaAggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum180 Degrees F
  • Operating Pressure Differential Light Oil - Maximum40 psi
  • Operation TypeDirect Acting
  • Ambient Temperature - Minimum-13 Degrees F
  • Coil Insulation ClassF
  • Electrical Connections1/2 in Conduit with 18 in Leads
  • NEMA Enclosure Rating1, 2, 3, 3S, 4, 4X
  • Overall Width1 11/16 in
  • Overall Height2 31/32 in
  • Wattage6.1 W
  • ApplicationBoilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
  • Mounting OrientationHorizontal, Vertical
  • Operating Pressure Differential Light Oil - Minimum0 psi
  • Frequency60 Hz
  • Outlet Connection TypeNPTF
  • Valve Ways 2-Way
  • Valve Type High Flow
  • Orifice Diameter 7/32 in
  • Coefficient of Volume (Cv) 0.73
  • Seal Material FKM
  • Coil Enclosure Watertight without Junction Box
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 54 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Ambient Temperature - Maximum 131 Degrees F
  • Environmental Rating Corrosive, Hazardous, Indoor, Outdoor
  • Inlet Connection Type NPTF
  • Standards CE, CSA, FM, UL Listed
  • Overall Length 1 9/16 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • IP Rating IP66
  • Response Time 1 sec
  • Operating Pressure Differential Water - Minimum 0 psi
  • Operating Pressure Differential Air/Inert Gas - Minimum 0 psi
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list