SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 1½ IN PIPE SIZE, 120V AC, HIGH FLOW, BRASS BODY
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 1½ IN PIPE SIZE, 120V AC, HIGH FLOW, BRASS BODY
REDHAT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This solenoid valve is for use with air compressors, car wash equipment, industrial water control, laundry equipment, pumps, air, inert gases, light oil, and water. In addition, it meets the standards for UL. It measures 6 inch height x 3 15/16 inch width x 4⅜ inch length, is made of brass, with an NBR seal, a high flow valve, and is 120V AC.
Technical Specs
Item Solenoid Valve
Valve Starting Configuration Normally Closed
Nominal Pipe Size 1 1/2 in
Body Material Brass
Operating Pressure Differential Air/Inert Gas - Maximum 150 psi
Voltage 120V AC
For Media Air, Inert Gases, Light Oil, Water
Operating Pressure Differential Hot Water - Maximum Not Rated
Fluid Temperature - Maximum 180 Degrees F
Operating Pressure Differential Light Oil - Maximum 125 psi
Operation Type Pilot Operated
Ambient Temperature - Minimum 14 Degrees F
Coil Insulation Class F
Electrical Connections 1/2 in Conduit Hub
NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
Overall Width 3 15/16 in
Overall Height 6 in
Wattage 16.1 W
Application Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Response Time 1 sec
Operating Pressure Differential Light Oil - Minimum 0 psi
Frequency 60 Hz
Outlet Connection Type NPTF
Valve Ways 2-Way
Valve Type High Flow
Orifice Diameter 1 1/4 in
Coefficient of Volume (Cv) 22.5
Seal Material NBR
Coil Enclosure Explosion Proof, Watertight
Operating Pressure Differential - Minimum 0 psi
Operating Pressure Differential Steam - Maximum Not Rated
Operating Pressure Differential Water - Maximum 125 psi
Valve Positions 2-Position
Thread Type Pipe
Ambient Temperature - Maximum 140 Degrees F
Environmental Rating Indoor, Outdoor
Inlet Connection Type NPTF
Standards UL Listed
Overall Length 4 3/8 in
Includes Coil Coil Included
Includes Seal Seal Included
Mounting Orientation Vertical
Operating Pressure Differential - Maximum 150 psi
Operating Pressure Differential Water - Minimum 0 psi
Operating Pressure Differential Air/Inert Gas - Minimum 0 psi
Country of Origin Mexico
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$582.02
/ each
Related Products
ASCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$982.22
/ each