!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅛ IN PIPE, 24V DC, COMPACT, BRASS BODY, FKM SEAL

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅛ IN PIPE, 24V DC, COMPACT, BRASS BODY, FKM SEAL

ASCO

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅛ IN PIPE, 24V DC, COMPACT, BRASS BODY, FKM SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅛ IN PIPE, 24V DC, COMPACT, BRASS BODY, FKM SEAL

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅛ IN PIPE, 24V DC, COMPACT, BRASS BODY, FKM SEAL

ASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ELC4
  • Mfr. Model # SC8256B045V
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1800
  • Shipping Weight 0.3 lbs

Product Details

This solenoid valve is for use with bottling lines, heating equipment, kitchen equipment, laundry, air, inert gases, light oil, and water. In addition, it meets the standards for CSA, NSF, and UL. It measures 2¼ inch height x 1 inch width x 1 9/16 inch length, is made of brass, with a FKM seal, a compact valve, and is 24V DC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size1/8 in
  • Body MaterialBrass
  • Operating Pressure Differential Air/Inert Gas - Maximum135 psi
  • Voltage24V DC
  • For MediaAir, Inert Gases, Light Oil, Water
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum180 Degrees F
  • Operating Pressure Differential Light Oil - Maximum80 psi
  • Operation TypeDirect Acting
  • Coil Insulation ClassF
  • Electrical ConnectionsDIN
  • NEMA Enclosure Rating4, 4X
  • Overall Width1 in
  • Overall Height2 1/4 in
  • Wattage6.3 W
  • ApplicationBottling Lines, Heating Equipment, Kitchen Equipment, Laundry
  • Mounting OrientationHorizontal, Vertical
  • Operating Pressure Differential - Maximum150 psi
  • Operating Pressure Differential Water - Minimum0 psi
  • Operating Pressure Differential Air/Inert Gas - Minimum0 psi
  • Valve Ways 2-Way
  • Valve Type Compact
  • Orifice Diameter 1/8 in
  • Coefficient of Volume (Cv) 0.19
  • Seal Material FKM
  • Coil Enclosure NEMA Type 4, 4X
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 126 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Environmental Rating Indoor
  • Inlet Connection Type NPTF
  • Standards CSA, NSF, UL Listed
  • Overall Length 1 9/16 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • IP Rating IP67
  • Response Time 20 msec
  • Operating Pressure Differential Light Oil - Minimum 0 psi
  • Frequency 50 Hz, 60 Hz
  • Outlet Connection Type NPTF
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories