This solenoid valve is for use with air compressors, car wash equipment, industrial water control, laundry equipment, pumps, aggressive gases/liquids, air, ammonia, cryogenic fluids, fuel oil, hot water, inert gases, light oil, liquid propane/natural gas, oxygen, steam, and water. In addition, it meets the standards for UL. It measures 2 15/16 inch height x 2 inch width x 1 11/16 inch length, is made of brass, with an NBR seal, a high flow valve, and is 110V AC/120V AC.
Technical Specs
ItemSolenoid Valve
Valve Starting ConfigurationNormally Closed
Nominal Pipe Size3/8 in
Body MaterialBrass
Operating Pressure Differential Air/Inert Gas - Maximum125 psi
Voltage110V AC, 120V AC
For MediaAggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Operating Pressure Differential Hot Water - MaximumNot Rated