SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 120V AC, COMPACT, BRASS BODY
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 120V AC, COMPACT, BRASS BODY
REDHAT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This solenoid valve is for use with low pressure general service, vacuum, air, inert gases, natural gas, water. In addition, it meets the standards for CSA, FM and UL. It measures 4¼ inch height x 2 inch width x 2¼ inch length, is made of brass, with an NBR seal, a compact valve, and is 120V AC.
Technical Specs
Item Solenoid Valve
Valve Starting Configuration Normally Closed
Nominal Pipe Size 1/2 in
Body Material Brass
Operating Pressure Differential Air/Inert Gas - Maximum 15 psi
Voltage 120V AC
For Media Air, Inert Gases, Natural Gas, Water
Operating Pressure Differential Hot Water - Maximum Not Rated
Fluid Temperature - Maximum 200 Degrees F
Operating Pressure Differential Light Oil - Maximum Not Rated
Operation Type Direct Acting
Ambient Temperature - Minimum 14 Degrees F
Coil Insulation Class F
Electrical Connections 1/2 in Conduit with 18 in Leads
NEMA Enclosure Rating 7
Overall Width 2 in
Overall Height 4 1/4 in
Wattage 16.1 W
Application Low Pressure General Service, Vacuum
Operating Pressure Differential Water - Minimum 0 psi
Operating Pressure Differential Air/Inert Gas - Minimum 0 psi
Valve Ways 2-Way
Valve Type Compact
Orifice Diameter 7/16 in
Coefficient of Volume (Cv) 2.8
Seal Material NBR
Coil Enclosure Watertight without Junction Box
Operating Pressure Differential - Minimum 0 psi
Operating Pressure Differential Steam - Maximum Not Rated
Operating Pressure Differential Water - Maximum 15 psi
Valve Positions 2-Position
Thread Type Pipe
Ambient Temperature - Maximum 140 Degrees F
Environmental Rating Indoor, Outdoor
Inlet Connection Type NPTF
Standards CSA, FM, UL Listed
Overall Length 2 1/4 in
Includes Coil Coil Included
Includes Seal Seal Included
Mounting Orientation Horizontal, Vertical
Frequency 60 Hz
Outlet Connection Type NPTF
Country of Origin Mexico
(subject to change)
Related Products
REDHAT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$395.89
/ each