!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 120V AC, DIAPHRAGM AND PISTON

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 120V AC, DIAPHRAGM AND PISTON

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 120V AC, DIAPHRAGM AND PISTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 120V AC, DIAPHRAGM AND PISTON

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 120V AC, DIAPHRAGM AND PISTON

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $385.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HTP8
  • Mfr. Model # 8030G013
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

This solenoid valve is for use with collating, dispensing, gas shutoff, tank draining, vacuum holding, air, inert gases, natural gas, water. In addition, it meets the standards for CSA and UL. It measures 4 inch height x 2 inch width x 2 inch length, and is made of brass, with an NBR seal, a diaphragm, piston valve, and is 120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size3/8 in
  • Body MaterialBrass
  • Operating Pressure Differential Air/Inert Gas - Maximum15 psi
  • Voltage120V AC
  • For MediaAir, Inert Gases, Natural Gas, Water
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum200 Degrees F
  • Operating Pressure Differential Light Oil - MaximumNot Rated
  • Operation TypePilot Operated
  • Coil Insulation ClassF
  • Electrical ConnectionsDIN with 1/2 in Conduit Hub
  • NEMA Enclosure Rating1, 2, 3, 3S, 4, 4X
  • Overall Width2 in
  • Overall Height4 in
  • Wattage10.1 W
  • ApplicationCollating, Dispensing, Gas Shutoff, Tank Draining, Vacuum Holding
  • Mounting OrientationHorizontal, Vertical
  • Operating Pressure Differential Light Oil - Minimum0 psi
  • Frequency50 Hz, 60 Hz
  • Outlet Connection TypeNPTF
  • Valve Ways 2-Way
  • Valve Type Diaphragm, Piston
  • Orifice Diameter 3/8 in
  • Coefficient of Volume (Cv) 1.8
  • Seal Material NBR
  • Coil Enclosure Watertight without Junction Box
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 15 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Environmental Rating Hazardous, Indoor, Outdoor, Washdown
  • Inlet Connection Type NPTF
  • Standards CSA, UL Listed
  • Overall Length 2 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • IP Rating IP66
  • Operating Pressure Differential - Maximum 15 psi
  • Operating Pressure Differential Water - Minimum 0 psi
  • Operating Pressure Differential Air/Inert Gas - Minimum 15 psi
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list