!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅛ IN PIPE, 110V AC/120V AC, COMPACT, FPM SEAL

SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅛ IN PIPE, 110V AC/120V AC, COMPACT, FPM SEAL

ASCO

SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅛ IN PIPE, 110V AC/120V AC, COMPACT, FPM SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅛ IN PIPE, 110V AC/120V AC, COMPACT, FPM SEAL

SOLENOID VALVE: 3-WAY, NORMALLY CLOSED, ⅛ IN PIPE, 110V AC/120V AC, COMPACT, FPM SEAL

ASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AVCSC8356A002V
  • Mfr. Model # SC8356A002V
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This solenoid valve is for use with air, hot water, inert gases, light oil, oxygen, steam, and water. In addition, it measures 2 1/16 inch height x 1 inch width x 1 5/16 inch length, and is made of brass, with a FPM seal, a compact valve, and is 110V AC/120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size1/8 in
  • Body MaterialBrass
  • Operating Pressure Differential Air/Inert Gas - Maximum145 psi
  • Voltage110V AC, 120V AC
  • For MediaAir, Hot Water, Inert Gases, Light Oil, Oxygen, Steam, Water
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum180 Degrees F
  • Operating Pressure Differential Light Oil - Maximum145 psi
  • Operation TypeDirect Acting
  • Environmental RatingIndoor, Outdoor
  • NEMA Enclosure Rating4
  • Overall Length1 5/16 in
  • Includes CoilCoil Included
  • IP RatingIP65
  • Frequency60 Hz
  • Valve Ways 3-Way
  • Valve Type Compact
  • Orifice Diameter 1/16 in
  • Coefficient of Volume (Cv) 0.09
  • Seal Material FPM
  • Coil Enclosure Watertight without Junction Box
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 145 psi
  • Valve Positions 2-Position
  • Coil Insulation Class F
  • Electrical Connections DIN
  • Overall Width 1 in
  • Overall Height 2 1/16 in
  • Wattage 6.3 W
  • Mounting Orientation Horizontal, Vertical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list