SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE SIZE, 24V DC, WATERTIGHT, HIGH FLOW 
				SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE SIZE, 24V DC, WATERTIGHT, HIGH FLOW 
				
				
					
					ASCO 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		Use these high flow valves for control of air, inert gas, water, or light oil applications including, car washes, air compressors pumps, laundry equipment and industrial controls.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Solenoid Valve  
						
					
				
					
						
							Valve Starting Configuration Normally Closed  
						
					
				
					
						
							Nominal Pipe Size 1 in  
						
					
				
					
						
							Body Material Brass  
						
					
				
					
						
							Operating Pressure Differential Air/Inert Gas - Maximum 125 psi  
						
					
				
					
						
							Voltage 24V DC  
						
					
				
					
						
							For Media Air, Inert Gases, Light Oil, Water  
						
					
				
					
						
							Operating Pressure Differential Hot Water - Maximum Not Rated  
						
					
				
					
						
							Fluid Temperature - Maximum 180 Degrees F  
						
					
				
					
						
							Operating Pressure Differential Light Oil - Maximum 100 psi  
						
					
				
					
						
							Operation Type Pilot Operated  
						
					
				
					
						
							Ambient Temperature - Minimum 14 Degrees F  
						
					
				
					
						
							Coil Insulation Class F  
						
					
				
					
						
							Electrical Connections 1/2 in Conduit Hub  
						
					
				
					
						
							NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X  
						
					
				
					
						
							Overall Width 3 3/8 in  
						
					
				
					
						
							Overall Height 5 5/8 in  
						
					
				
					
						
							Wattage 6.1 W  
						
					
				
					
						
							Application Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps  
						
					
				
					
						
							Mounting Orientation Vertical  
						
					
				
					
						
							Operating Pressure Differential - Maximum 150 psi  
						
					
				
					
						
							Operating Pressure Differential Water - Minimum 5 psi  
						
					
				
					
						
							Operating Pressure Differential Air/Inert Gas - Minimum 5 psi  
						
					
				
			 
			
			
				
					
						
							Valve Ways  2-Way  
						
					
				
					
						
							Valve Type  High Flow  
						
					
				
					
						
							Orifice Diameter  1 in  
						
					
				
					
						
							Coefficient of Volume (Cv)  13  
						
					
				
					
						
							Seal Material  NBR  
						
					
				
					
						
							Coil Enclosure  Watertight  
						
					
				
					
						
							Operating Pressure Differential - Minimum  5 psi  
						
					
				
					
						
							Operating Pressure Differential Steam - Maximum  Not Rated  
						
					
				
					
						
							Operating Pressure Differential Water - Maximum  150 psi  
						
					
				
					
						
							Valve Positions  2-Position  
						
					
				
					
						
							Thread Type  Pipe  
						
					
				
					
						
							Ambient Temperature - Maximum  140 Degrees F  
						
					
				
					
						
							Environmental Rating  Indoor, Outdoor  
						
					
				
					
						
							Inlet Connection Type  NPTF  
						
					
				
					
						
							Standards  UL Listed  
						
					
				
					
						
							Overall Length  3 3/4 in  
						
					
				
					
						
							Includes Coil  Coil Included  
						
					
				
					
						
							Includes Seal  Seal Included  
						
					
				
					
						
							IP Rating  IP66  
						
					
				
					
						
							Response Time  1 sec  
						
					
				
					
						
							Operating Pressure Differential Light Oil - Minimum  5 psi  
						
					
				
					
						
							Frequency  50 Hz, 60 Hz  
						
					
				
					
						
							Outlet Connection Type  NPTF  
						
					
				
				
                    Country of Origin  Mexico
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
	
     
	
	
	
		
			
	
		
			
				
					Related Products 
				
					
					    
					
						
							
									
									
									
									ASCO
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $378.06 
	
	
		
		 / each