SOLENOID VALVE BODY: 3-WAY, CONFIGURABLE, ¼ IN PIPE, BRASS BODY, NBR SEAL, NPT X NPT
SOLENOID VALVE BODY: 3-WAY, CONFIGURABLE, ¼ IN PIPE, BRASS BODY, NBR SEAL, NPT X NPT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This solenoid valve body is for use with air, light oil, and water. It is compatible with the following brand(s): Dayton. In addition, it measures 4 inch height x 4 inch length, and is made of brass, with an NBR seal.
Technical Specs
Item Solenoid Valve Body
Valve Positions 2-Position
Body Material Brass
Orifice Diameter 1/16 in
Operating Pressure Differential - Minimum 0 psi
Operating Pressure Differential Water - Maximum 100 psi
Environmental Rating Indoor, Outdoor
Seal Material NBR
Operating Pressure Differential Light Oil - Maximum 100 psi
Operation Type Direct Acting
Mounting Orientation Horizontal, Vertical
Product Type Industrial Solenoid Valve
Overall Height 4 in
Safe Working Water Pressure 500 psi
Operating Pressure Differential Steam - Maximum Not Rated
Inlet Connection Type NPT
Valve Ways 3-Way
Valve Starting Configuration Configurable
Nominal Pipe Size 1/4 in
Coefficient of Volume (Cv) 0.09, 0.12
Operating Pressure Differential Air/Inert Gas - Maximum 100 psi
Fluid Temperature - Maximum 180 Degrees F
For Media Air, Light Oil, Water
Thread Type Pipe
Valve Body Style Straight
Operating Temperature - Maximum 180 Degrees F
Valve Design 3-Way
Compatible with Brand Dayton
Overall Length 4 in
Airflow - Maximum 6.8 scfm
Operating Pressure Differential Hot Water - Maximum Not Rated
Outlet Connection Type NPT
Country of Origin Mexico
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$202.60
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.04
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.71
/ EACH