SOLENOID VALVE BODY: 3-WAY, NORMALLY OPEN, ¼ IN PIPE, STAINLESS STEEL BODY, NBR SEAL
SOLENOID VALVE BODY: 3-WAY, NORMALLY OPEN, ¼ IN PIPE, STAINLESS STEEL BODY, NBR SEAL
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This solenoid valve body is for use with air, light oil, and water. It is compatible with the following brand(s): Dayton. In addition, it measures 4 inch height x 1½ inch length, and is made of stainless steel, with an NBR seal.
Technical Specs
Item Solenoid Valve Body
Valve Positions 2-Position
Body Material Stainless Steel
Orifice Diameter 1/16 in
Operating Pressure Differential - Minimum 0 psi
Operating Pressure Differential Water - Maximum 125 psi
Environmental Rating Corrosive, Indoor, Outdoor
Seal Material NBR
Operating Pressure Differential Light Oil - Maximum 125 psi
Operation Type Direct Acting
Mounting Orientation Horizontal, Vertical
Product Type Industrial Solenoid Valve
Overall Height 4 in
Safe Working Water Pressure 500 psi
Operating Pressure Differential Steam - Maximum Not Rated
Valve Ways 3-Way
Valve Starting Configuration Normally Open
Nominal Pipe Size 1/4 in
Coefficient of Volume (Cv) 0.09, 0.12
Operating Pressure Differential Air/Inert Gas - Maximum 125 psi
Fluid Temperature - Maximum 180 Degrees F
For Media Air, Light Oil, Water
Thread Type Pipe
Valve Body Style Straight
Operating Temperature - Maximum 180 Degrees F
Valve Design 3-Way
Compatible with Brand Dayton
Overall Length 1 1/2 in
Airflow - Maximum 8.3 scfm
Operating Pressure Differential Hot Water - Maximum Not Rated
Country of Origin Mexico
(subject to change)
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.93
/ each