SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ¾ IN PIPE SIZE, BRASS BODY, NBR SEAL
SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ¾ IN PIPE SIZE, BRASS BODY, NBR SEAL
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This solenoid valve body is for use with dental equipment, humidifiers, instrumentation, vending machines, water treatment, welding equipment, air, light oil, steam, and water. It is compatible with the following brand(s): Dayton. In addition, it meets the standards for UL. It measures 3¾ inch height x 2 13/16 inch length, and is made of brass, with an NBR seal.
Technical Specs
Item Solenoid Valve Body
Valve Positions 2-Position
Body Material Brass
Orifice Diameter 3/4 in
Operating Pressure Differential - Minimum 0 psi
Operating Pressure Differential Water - Maximum 100 psi
Environmental Rating Indoor, Outdoor
Seal Material NBR
Operating Pressure Differential Light Oil - Maximum 100 psi
Operation Type Direct Acting
Mounting Orientation Horizontal, Vertical
Product Type Industrial Solenoid Valve
Compatible with Brand Dayton
Overall Length 2 13/16 in
Airflow - Maximum 314 scfm
Operating Pressure Differential Steam - Maximum 100 psi
Inlet Connection Type FPT
Valve Ways 2-Way
Valve Starting Configuration Normally Closed
Nominal Pipe Size 3/4 in
Coefficient of Volume (Cv) 5.5
Operating Pressure Differential Air/Inert Gas - Maximum 100 psi
Fluid Temperature - Maximum 180 Degrees F
For Media Air, Light Oil, Steam, Water
Thread Type Pipe
Valve Body Style Straight
Operating Temperature - Maximum 180 Degrees F
Valve Design Diaphragm
Standards UL Listed
Overall Height 3 3/4 in
Safe Working Water Pressure 300 psi
Application Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
Operating Pressure Differential Hot Water - Maximum 100 psi
Outlet Connection Type FPT
Country of Origin Mexico
(subject to change)
Alternate Products
REDHAT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$331.72
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.04
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$148.36
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$101.35
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$155.60
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$151.42
/ EACH