SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, STAINLESS STEEL BODY, NBR SEAL
SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, STAINLESS STEEL BODY, NBR SEAL
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Solenoid valve, pipe size 1/4 inch, orifice diameter 3/16 inch, coefficient of volume 0.56, air flow 32.0 SCFM, maximum flow 4.3 GPM, OPD range water 0-60 PSI, safe working pressure water 500 PSI, 2 way normally closed, stainless steel, round body.
Technical Specs
- ItemSolenoid Valve Body
- Valve Positions2-Position
- Body MaterialStainless Steel
- Orifice Diameter3/16 in
- Operating Pressure Differential - Minimum0 psi
- Operating Pressure Differential Water - Maximum60 psi
- Environmental RatingCorrosive, Indoor, Outdoor
- Seal MaterialNBR
- Operating Pressure Differential Light Oil - Maximum60 psi
- Operation TypeDirect Acting
- Mounting OrientationHorizontal, Vertical
- Product TypeIndustrial Solenoid Valve
- Compatible with BrandDayton
- Overall Length1 1/2 in
- Airflow - Maximum32 scfm
- Operating Pressure Differential Steam - MaximumNot Rated
- Inlet Connection TypeNPT
- Valve Ways 2-Way
- Valve Starting Configuration Normally Closed
- Nominal Pipe Size 1/4 in
- Coefficient of Volume (Cv) 0.56
- Operating Pressure Differential Air/Inert Gas - Maximum 60 psi
- Fluid Temperature - Maximum 180 Degrees F
- For Media Air, Light Oil, Steam, Water
- Thread Type Pipe
- Valve Body Style Straight
- Operating Temperature - Maximum 180 Degrees F
- Valve Design 2-Way
- Standards UL Listed
- Overall Height 2 7/8 in
- Safe Working Water Pressure 500 psi
- Application Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
- Operating Pressure Differential Hot Water - Maximum Not Rated
- Outlet Connection Type NPT
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$112.35
/ each
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.93
/ each
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$157.49
/ each
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.80
/ each
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$160.74
/ each