!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, STAINLESS STEEL BODY, NBR SEAL

SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, STAINLESS STEEL BODY, NBR SEAL

DAYTON

SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, STAINLESS STEEL BODY, NBR SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, STAINLESS STEEL BODY, NBR SEAL

SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, STAINLESS STEEL BODY, NBR SEAL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD3A431
  • Mfr. Model # 008040
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

This solenoid valve body is for use with dental equipment, humidifiers, instrumentation, vending machines, water treatment, welding equipment, air, light oil, steam, and water. It is compatible with the following brand(s): Dayton. In addition, it meets the standards for UL. It measures 2⅞ inch height x 1½ inch length, and is made of stainless steel, with an NBR seal.

Technical Specs

  • ItemSolenoid Valve Body
  • Valve Positions2-Position
  • Body MaterialStainless Steel
  • Orifice Diameter5/32 in
  • Operating Pressure Differential - Minimum0 psi
  • Operating Pressure Differential Water - Maximum100 psi
  • Environmental RatingCorrosive, Indoor, Outdoor
  • Seal MaterialNBR
  • Operating Pressure Differential Light Oil - Maximum100 psi
  • Operation TypeDirect Acting
  • Mounting OrientationHorizontal, Vertical
  • Product TypeIndustrial Solenoid Valve
  • Compatible with BrandDayton
  • Overall Length1 1/2 in
  • Airflow - Maximum27.4 scfm
  • Operating Pressure Differential Steam - MaximumNot Rated
  • Inlet Connection TypeNPT
  • Valve Ways 2-Way
  • Valve Starting Configuration Normally Closed
  • Nominal Pipe Size 1/4 in
  • Coefficient of Volume (Cv) 0.48
  • Operating Pressure Differential Air/Inert Gas - Maximum 100 psi
  • Fluid Temperature - Maximum 180 Degrees F
  • For Media Air, Light Oil, Steam, Water
  • Thread Type Pipe
  • Valve Body Style Straight
  • Operating Temperature - Maximum 180 Degrees F
  • Valve Design 2-Way
  • Standards UL Listed
  • Overall Height 2 7/8 in
  • Safe Working Water Pressure 500 psi
  • Application Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Outlet Connection Type NPT
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list