!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, MANUAL OPERATOR

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, MANUAL OPERATOR

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, MANUAL OPERATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, MANUAL OPERATOR

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, MANUAL OPERATOR

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $980.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EKT3
  • Mfr. Model # 8266D069V
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

This solenoid valve is for use with for on-off control of fuel oil in commercial and industrial oil burners, fuel oil. In addition, it meets the standards for CSA, FM and UL. It measures 4½ inch height x 2 3/16 inch width x 4 11/16 inch length, and is made of brass, with a FKM seal, a manual operator valve, and is 110V AC/120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size1/2 in
  • Body MaterialBrass
  • Operating Pressure Differential Air/Inert Gas - Maximum110 psi
  • Voltage110V AC, 120V AC
  • Coil EnclosureGeneral Purpose without Junction Box, Watertight
  • Operating Pressure Differential - Minimum0 psi
  • Operating Pressure Differential Steam - MaximumNot Rated
  • Operating Pressure Differential Water - Maximum110 psi
  • Valve Positions2-Position
  • Ambient Temperature - Maximum104 Degrees F
  • Environmental RatingIndoor, Outdoor
  • NEMA Enclosure Rating1
  • Overall Width2 3/16 in
  • Overall Height4 1/2 in
  • Wattage15.4 W
  • ApplicationFor On-Off Control of Fuel Oil in Commercial and Industrial Oil Burners
  • Operating Pressure Differential - Maximum110 psi
  • Operating Pressure Differential Water - Minimum0 psi
  • Operating Pressure Differential Air/Inert Gas - Minimum0 psi
  • Valve Ways 2-Way
  • Valve Type Manual Operator
  • Orifice Diameter 1/4 in
  • Coefficient of Volume (Cv) 1.2
  • Seal Material FKM
  • Operating Pressure Differential Fuel Oil - Maximum 110 psi
  • For Media Fuel Oil
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Fluid Temperature - Maximum 225 Degrees F
  • Operating Pressure Differential Light Oil - Maximum Not Rated
  • Ambient Temperature - Minimum 95 Degrees F
  • Coil Insulation Class F
  • Electrical Connections 18 in Leads
  • Standards CSA, FM, UL Listed
  • Overall Length 4 11/16 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • Response Time 1 sec
  • Operating Pressure Differential Fuel Oil - Minimum 0 psi
  • Frequency 60 Hz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list