SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, 110V AC/120V AC, COMPACT, NBR SEAL
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ¼ IN PIPE, 110V AC/120V AC, COMPACT, NBR SEAL
REDHAT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This solenoid valve is for use with burners, pilot, air, inert gases, natural gas. In addition, it meets the standards for CSA and UL. It measures 2¾ inch height x 1 11/16 inch width x 2 inch length, and is made of aluminum, with an NBR seal, a compact valve, and is 110V AC/120V AC.
Technical Specs
Item Solenoid Valve
Valve Starting Configuration Normally Closed
Nominal Pipe Size 1/4 in
Body Material Aluminum
Operating Pressure Differential Air/Inert Gas - Maximum 15 psi
Voltage 110V AC, 120V AC
For Media Air, Inert Gases, Natural Gas
Operating Pressure Differential Hot Water - Maximum Not Rated
Fluid Temperature - Maximum 125 Degrees F
Operating Pressure Differential Light Oil - Maximum Not Rated
Operation Type Direct Acting
Gas Capacity 59,000 BtuH
Environmental Rating Indoor, Outdoor
Inlet Connection Type NPTF
Standards CSA, UL Listed
Overall Length 2 in
Includes Coil Coil Included
Includes Seal Seal Included
Mounting Orientation Horizontal, Vertical
Frequency 50 Hz, 60 Hz
Valve Ways 2-Way
Valve Type Compact
Orifice Diameter 5/16 in
Coefficient of Volume (Cv) 1.1
Seal Material NBR
Coil Enclosure General Purpose without Junction Box, Watertight
Operating Pressure Differential - Minimum 0 psi
Operating Pressure Differential Steam - Maximum Not Rated
Operating Pressure Differential Water - Maximum 15 psi
Valve Positions 2-Position
Thread Type Pipe
Coil Insulation Class H
Electrical Connections 18 in Leads
NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
Overall Width 1 11/16 in
Overall Height 2 3/4 in
Wattage 6.1 W
Application Burners, Pilot
Operating Pressure Differential - Maximum 15 psi
Outlet Connection Type NPTF
Country of Origin Mexico
(subject to change)
Alternate Products
REDHAT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$184.00
/ EACH
Related Products
ASCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$181.56
/ EACH