!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 110V AC/120V AC, HIGH TEMP WITH OUT JUNCTION BOX, DIN

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 110V AC/120V AC, HIGH TEMP WITH OUT JUNCTION BOX, DIN

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 110V AC/120V AC, HIGH TEMP WITH OUT JUNCTION BOX, DIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 110V AC/120V AC, HIGH TEMP WITH OUT JUNCTION BOX, DIN

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 110V AC/120V AC, HIGH TEMP WITH OUT JUNCTION BOX, DIN

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $474.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EMC7
  • Mfr. Model # 8030G069
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Product Details

This solenoid valve is for use with collating, dispensing, gas shutoff, tank draining, vacuum holding, air, inert gases, natural gas, water. In addition, it meets the standards for CSA, FM and UL. It measures 4 5/16 inch height x 1 15/16 inch width x 2 9/32 inch length, is made of brass, with an NBR seal, a compact valve, and is 110V AC/120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Orifice Diameter7/16 in
  • Coefficient of Volume (Cv)2.8
  • Seal MaterialNBR
  • Coil EnclosureHigh Temperature without Junction Box
  • Operating Pressure Differential - Minimum0 psi
  • Operating Pressure Differential Steam - MaximumNot Rated
  • Operating Pressure Differential Water - Maximum8 psi
  • Valve Positions2-Position
  • Gas Capacity151,000 BtuH
  • Environmental RatingIndoor, Outdoor
  • Inlet Connection TypeNPTF
  • StandardsCSA, FM, UL Listed
  • Overall Length2 9/32 in
  • Includes CoilCoil Included
  • Includes SealSeal Included
  • Mounting OrientationHorizontal, Vertical
  • Frequency60 Hz
  • Valve Ways 2-Way
  • Valve Type Compact
  • Body Material Brass
  • Operating Pressure Differential Air/Inert Gas - Maximum 8 psi
  • Voltage 110V AC, 120V AC
  • For Media Air, Inert Gases, Natural Gas, Water
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Fluid Temperature - Maximum 125 Degrees F
  • Operating Pressure Differential Light Oil - Maximum Not Rated
  • Thread Type Pipe
  • Coil Insulation Class F
  • Electrical Connections DIN
  • NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 1 15/16 in
  • Overall Height 4 5/16 in
  • Wattage 10.1 W
  • Application Collating, Dispensing, Gas Shutoff, Tank Draining, Vacuum Holding
  • Operating Pressure Differential - Maximum 15 psi
  • Outlet Connection Type NPTF
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list