!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 110V AC/120V AC, ALUMINUM BODY

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 110V AC/120V AC, ALUMINUM BODY

ASCO

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 110V AC/120V AC, ALUMINUM BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 110V AC/120V AC, ALUMINUM BODY

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ⅜ IN PIPE SIZE, 110V AC/120V AC, ALUMINUM BODY

ASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $642.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EMA9
  • Mfr. Model # SV311A02N6CF5
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

This solenoid valve is for use with for gas pilot control of commercial and industrial gas burners, fuel gas. In addition, it meets the standards for CSA, FM and UL. It measures 4 1/16 inch height x 3 5/16 inch width x 2 15/16 inch length, and is made of aluminum, with an NBR seal, a test port valve, and is 110V AC/120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size3/8 in
  • Body MaterialAluminum
  • Operating Pressure Differential Air/Inert Gas - Maximum15 psi
  • Seal MaterialNBR
  • Coil EnclosureWatertight without Junction Box
  • Operating Pressure Differential - Minimum0 psi
  • Operating Pressure Differential Steam - MaximumNot Rated
  • Operating Pressure Differential Water - Maximum15 psi
  • Valve Positions2-Position
  • Ambient Temperature - Maximum175 Degrees F
  • Coil Insulation ClassF
  • Electrical Connections1/2 in Conduit
  • StandardsCSA, FM, UL Listed
  • Overall Length2 15/16 in
  • Includes CoilCoil Included
  • Includes SealSeal Included
  • Operating Pressure Differential - Maximum15 psi
  • Operating Pressure Differential Fuel Gas - Minimum0 psi
  • Valve Ways 2-Way
  • Valve Type Test Port
  • Orifice Diameter 5/16 in
  • Coefficient of Volume (Cv) 1.2
  • Operating Pressure Differential Fuel Gas - Maximum 15 psi
  • Voltage 110V AC, 120V AC
  • For Media Fuel Gas
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Fluid Temperature - Maximum 125 Degrees F
  • Operating Pressure Differential Light Oil - Maximum Not Rated
  • Ambient Temperature - Minimum -40 Degrees F
  • Gas Capacity 64,400 BtuH
  • Environmental Rating Indoor, Outdoor
  • NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 3 5/16 in
  • Overall Height 4 1/16 in
  • Wattage 6.1 W
  • Application For Gas Pilot Control of Commercial and Industrial Gas Burners
  • Frequency 50 Hz, 60 Hz
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list