SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 24V AC, OPEN FRAME, COMPACT, BRASS BODY, FKM SEAL
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 24V AC, OPEN FRAME, COMPACT, BRASS BODY, FKM SEAL
ASCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This solenoid valve is for use with bottling lines, heating equipment, kitchen equipment, laundry, air, inert gases, light oil, and water. In addition, it meets the standards for CSA, NSF, and UL. It measures 2 3/32 inch height x 1 inch width x 1¾ inch length, is made of brass, with a FKM seal, a compact valve, and is 24V AC.
Technical Specs
Item Solenoid Valve
Valve Starting Configuration Normally Closed
Orifice Diameter 1/8 in
Coefficient of Volume (Cv) 0.16
Seal Material FKM
Coil Enclosure Open Frame
Operating Pressure Differential - Minimum 0 psi
Operating Pressure Differential Steam - Maximum Not Rated
Operating Pressure Differential Water - Maximum 200 psi
Valve Positions 2-Position
Thread Type Pipe
Coil Insulation Class F
Electrical Connections 18 in Leads
NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
Overall Width 1 in
Overall Height 2 3/32 in
Wattage 6.3 W
Application Bottling Lines, Heating Equipment, Kitchen Equipment, Laundry
Mounting Orientation Horizontal, Vertical
Operating Pressure Differential - Maximum 150 psi
Outlet Connection Type NPTF
Valve Ways 2-Way
Valve Type Compact
Body Material Brass
Operating Pressure Differential Air/Inert Gas - Maximum 200 psi
Voltage 24V AC
For Media Air, Inert Gases, Light Oil, Water
Operating Pressure Differential Hot Water - Maximum Not Rated
Fluid Temperature - Maximum 180 Degrees F
Operating Pressure Differential Light Oil - Maximum Not Rated
Operation Type Direct Acting
Gas Capacity 9,000 BtuH
Environmental Rating Indoor
Inlet Connection Type NPTF
Standards CSA, NSF, UL Listed
Overall Length 1 3/4 in
Includes Coil Coil Included
Includes Seal Seal Included
IP Rating IP67
Response Time 20 msec
Frequency 60 Hz
Country of Origin United States
(subject to change)