!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, CONFIGURABLE, 1¼ IN PIPE SIZE, 12V DC, WITH JUNCTION BOX, NBR SEAL

SOLENOID VALVE: 2-WAY, CONFIGURABLE, 1¼ IN PIPE SIZE, 12V DC, WITH JUNCTION BOX, NBR SEAL

REDHAT

SOLENOID VALVE: 2-WAY, CONFIGURABLE, 1¼ IN PIPE SIZE, 12V DC, WITH JUNCTION BOX, NBR SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, CONFIGURABLE, 1¼ IN PIPE SIZE, 12V DC, WITH JUNCTION BOX, NBR SEAL

SOLENOID VALVE: 2-WAY, CONFIGURABLE, 1¼ IN PIPE SIZE, 12V DC, WITH JUNCTION BOX, NBR SEAL

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $734.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38VC35
  • Mfr. Model # 8214G261-12/DC
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This solenoid valve is for use with finishing, low gas supply, painting, space constrained, air, inert gases, liquid propane/natural gas, oxygen. In addition, it meets the standards for CSA C/I, CSA C22.2, CSA Z21.21, FM and UL. It measures 6 29/32 inch height x 5 13/32 inch width x 5 5/16 inch length, is made of aluminum, with an NBR seal, a high flow gas shut off valve, and is 12V DC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationConfigurable
  • Nominal Pipe Size1 1/4 in
  • Body MaterialAluminum
  • Operating Pressure Differential Air/Inert Gas - Maximum5 psi
  • Voltage12V DC
  • For MediaAir, Inert Gases, Liquid Propane Gas, Natural Gas, Oxygen
  • Operating Pressure Differential Hot Water - MaximumNot Rated
  • Fluid Temperature - Maximum125 Degrees F
  • Operating Pressure Differential Light Oil - MaximumNot Rated
  • Operation TypePilot Operated
  • Ambient Temperature - Minimum-40 Degrees F
  • Coil Insulation ClassF
  • Electrical Connections1/2 in Conduit
  • NEMA Enclosure Rating1, 2, 3, 3S, 4, 4X
  • Overall Width5 13/32 in
  • Overall Height6 29/32 in
  • Wattage35.1 W
  • ApplicationFinishing, Low Gas Supply, Painting, Space Constrained
  • Actuator TypeDouble Solenoid
  • Operating Pressure Differential - Maximum5 psi
  • Valve Ways 2-Way
  • Valve Type High Flow Gas Shut Off
  • Orifice Diameter 1 5/8 in
  • Coefficient of Volume (Cv) 32
  • Seal Material NBR
  • Coil Enclosure General Purpose with Junction Box
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 5 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Ambient Temperature - Maximum 140 Degrees F
  • Environmental Rating Hazardous, Indoor, Outdoor
  • Inlet Connection Type NPTF
  • Standards CSA C/I, CSA C22.2, CSA Z21.21, FM, UL Listed
  • Overall Length 5 5/16 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • Mounting Orientation Vertical
  • Response Time 1 sec
  • Outlet Connection Type NPTF
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list