SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, BRASS BODY
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, BRASS BODY
REDHAT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This solenoid valve is for use with hot water, steam, hot water, steam. In addition, it meets the standards for CSA and UL. It measures 3 15/16 inch height x 2¼ inch width x 2⅞ inch length, is made of brass, with a EPDM/PTFE seal, a diaphragm, piston valve, and is 110V AC/120V AC.
Technical Specs
Item Solenoid Valve
Valve Starting Configuration Normally Closed
Nominal Pipe Size 1/2 in
Body Material Brass
Operating Pressure Differential Air/Inert Gas - Maximum 150 psi
Voltage 110V AC, 120V AC
For Media Hot Water, Steam
Operating Pressure Differential Hot Water - Maximum 150 psi
Fluid Temperature - Maximum 300 Degrees F
Operating Pressure Differential Light Oil - Maximum 210 psi
Operation Type Pilot Operated
Ambient Temperature - Minimum 14 Degrees F
Coil Insulation Class F
Electrical Connections 1/2 in Conduit with 18 in Leads
NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
Overall Width 2 1/4 in
Overall Height 3 15/16 in
Wattage 6.1 W
Application Hot Water, Steam
Frequency 50 Hz, 60 Hz
Operating Pressure Differential Steam - Minimum 5 psi
Valve Ways 2-Way
Valve Type Diaphragm, Piston
Orifice Diameter 1/2 in
Coefficient of Volume (Cv) 4.7
Seal Material EPDM, PTFE
Coil Enclosure Watertight without Junction Box
Operating Pressure Differential - Minimum 5 psi
Operating Pressure Differential Steam - Maximum 50 psi
Operating Pressure Differential Water - Maximum 50 psi
Valve Positions 2-Position
Thread Type Pipe
Ambient Temperature - Maximum 140 Degrees F
Environmental Rating Hazardous, Indoor, Outdoor, Washdown
Inlet Connection Type NPTF
Standards CSA, UL Listed
Overall Length 2 7/8 in
Includes Coil Coil Included
Includes Seal Seal Included
Operating Pressure Differential Hot Water - Minimum 5 psi
Outlet Connection Type NPTF
Country of Origin Mexico
(subject to change)
Related Products
ASCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$338.05
/ EACH