!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, SLOW-CLOSING

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, SLOW-CLOSING

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, SLOW-CLOSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, SLOW-CLOSING

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE SIZE, 110V AC/120V AC, SLOW-CLOSING

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $699.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EMD4
  • Mfr. Model # 8221G003HW
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

This solenoid valve is for use with autoclave, laundry, molding, sterilizers, hot water. In addition, it meets the standards for CSA and UL. It measures 4 5/16 inch height x 3 7/16 inch width x 2 23/32 inch length, and is made of brass, with a EPDM seal, a slow-closing valve, and is 110V AC/120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size1/2 in
  • Body MaterialBrass
  • Operating Pressure Differential Air/Inert Gas - Maximum150 psi
  • Voltage110V AC, 120V AC
  • Operating Pressure Differential - Minimum5 psi
  • Operating Pressure Differential Steam - MaximumNot Rated
  • Operating Pressure Differential Water - MaximumNot Rated
  • Valve Positions2-Position
  • Thread TypePipe
  • Environmental RatingCorrosive, Hazardous, Indoor, Outdoor
  • Inlet Connection TypeNPTF
  • StandardsCSA, UL Listed
  • Overall Length2 23/32 in
  • Wattage6.1 W
  • ApplicationAutoclave, Laundry, Molding, Sterilizers
  • Operating Pressure Differential Water - Minimum5 psi
  • Outlet Connection TypeNPTF
  • Valve Ways 2-Way
  • Valve Type Slow-Closing
  • Orifice Diameter 9/16 in
  • Coefficient of Volume (Cv) 3
  • Seal Material EPDM
  • For Media Hot Water
  • Operating Pressure Differential Hot Water - Maximum 150 psi
  • Fluid Temperature - Maximum 210 Degrees F
  • Operating Pressure Differential Light Oil - Maximum Not Rated
  • Operation Type Pilot Operated
  • Coil Insulation Class F
  • Electrical Connections 1/2 in Conduit with 18 in Leads
  • NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 3 7/16 in
  • Overall Height 4 5/16 in
  • Includes Seal Seal Included
  • Operating Pressure Differential - Maximum 150 psi
  • Frequency 50 Hz, 60 Hz
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list