!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY OPEN, ½ IN PIPE SIZE, 120V AC, SELF-CLEANING, BRASS BODY

SOLENOID VALVE: 2-WAY, NORMALLY OPEN, ½ IN PIPE SIZE, 120V AC, SELF-CLEANING, BRASS BODY

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY OPEN, ½ IN PIPE SIZE, 120V AC, SELF-CLEANING, BRASS BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY OPEN, ½ IN PIPE SIZE, 120V AC, SELF-CLEANING, BRASS BODY

SOLENOID VALVE: 2-WAY, NORMALLY OPEN, ½ IN PIPE SIZE, 120V AC, SELF-CLEANING, BRASS BODY

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $898.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EME6
  • Mfr. Model # 8267G015
  • UNSPSC # 40141605
  • CATALOGUE PAGE # 1804
  • Shipping Weight 2.0 lbs

Product Details

This solenoid valve is for use with hot water, steam. In addition, it meets the standards for UL. It measures 4 5/16 inch height x 2 1/16 inch width x 3 7/16 inch length, is made of brass, with a PTFE seal and is 120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Open
  • Orifice Diameter3/8 in
  • Coefficient of Volume (Cv)4.5
  • Seal MaterialPTFE
  • Coil EnclosureWatertight without Junction Box
  • Operating Pressure Differential - Minimum0 psi
  • Operating Pressure Differential Steam - Maximum15 psi
  • Operating Pressure Differential Light Oil - MaximumNot Rated
  • Ambient Temperature - Maximum125 Degrees F
  • Environmental RatingIndoor, Outdoor
  • NEMA Enclosure Rating1, 2, 3, 3S, 4, 4X
  • Overall Width2 1/16 in
  • Overall Height4 5/16 in
  • Wattage16.1 W
  • Operating Pressure Differential Water - Minimum0 psi
  • Operating Pressure Differential Steam - Minimum0 psi
  • Valve Ways 2-Way
  • Nominal Pipe Size 1/2 in
  • Body Material Brass
  • Operating Pressure Differential Air/Inert Gas - Maximum Not Rated
  • Voltage 120V AC
  • For Media Hot Water, Steam
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum Not Rated
  • Valve Positions 2-Position
  • Coil Insulation Class H
  • Electrical Connections 1/2 in Conduit with 18 in Leads
  • Standards UL Listed
  • Overall Length 3 7/16 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • Frequency 60 Hz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list