!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE SIZE, 110V AC/120V AC, EXPLOSION PROOF

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE SIZE, 110V AC/120V AC, EXPLOSION PROOF

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE SIZE, 110V AC/120V AC, EXPLOSION PROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE SIZE, 110V AC/120V AC, EXPLOSION PROOF

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 1 IN PIPE SIZE, 110V AC/120V AC, EXPLOSION PROOF

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,545.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EMC9
  • Mfr. Model # EF8220G025
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Product Details

This solenoid valve is for use with hot water, steam, hot water, steam. In addition, it meets the standards for CSA and UL. It measures 5 13/16 inch height x 3 5/32 inch width x 3¾ inch length, and is made of brass, with a EPDM/PTFE, TFE, P seal, a diaphragm, piston valve, and is 110V AC/120V AC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Closed
  • Nominal Pipe Size1 in
  • Body MaterialBrass
  • Operating Pressure Differential Air/Inert Gas - Maximum125 psi
  • Voltage110V AC, 120V AC
  • For MediaHot Water, Steam
  • Operating Pressure Differential Hot Water - Maximum150 psi
  • Fluid Temperature - Maximum353 Degrees F
  • Operating Pressure Differential Light Oil - Maximum210 psi
  • Operation TypePilot Operated
  • Ambient Temperature - Minimum14 Degrees F
  • Coil Insulation ClassH
  • Electrical Connections1/2 in Conduit with 18 in Leads
  • NEMA Enclosure Rating3, 7, 9
  • Overall Width3 5/32 in
  • Overall Height5 13/16 in
  • Wattage10.1 W
  • ApplicationHot Water, Steam
  • Frequency50 Hz, 60 Hz
  • Operating Pressure Differential Steam - Minimum5 psi
  • Valve Ways 2-Way
  • Valve Type Diaphragm, Piston
  • Orifice Diameter 1 in
  • Coefficient of Volume (Cv) 13.5
  • Seal Material EPDM, PTFE, TFE, P
  • Coil Enclosure Explosion Proof
  • Operating Pressure Differential - Minimum 5 psi
  • Operating Pressure Differential Steam - Maximum 125 psi
  • Operating Pressure Differential Water - Maximum 150 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Ambient Temperature - Maximum 140 Degrees F
  • Environmental Rating Hazardous, Indoor, Outdoor, Washdown
  • Inlet Connection Type NPTF
  • Standards CSA, UL Listed
  • Overall Length 3 3/4 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • Operating Pressure Differential Hot Water - Minimum 5 psi
  • Outlet Connection Type NPTF
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list