!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ATTIC EXHAUST FAN, GABLE MOUNT, SOLAR, MAX 1,550 SQ FT ATTIC, 1,000 CFM MAX, MANUAL

ATTIC EXHAUST FAN, GABLE MOUNT, SOLAR, MAX 1,550 SQ FT ATTIC, 1,000 CFM MAX, MANUAL

VENTAMATIC

ATTIC EXHAUST FAN, GABLE MOUNT, SOLAR, MAX 1,550 SQ FT ATTIC, 1,000 CFM MAX, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ATTIC EXHAUST FAN, GABLE MOUNT, SOLAR, MAX 1,550 SQ FT ATTIC, 1,000 CFM MAX, MANUAL

ATTIC EXHAUST FAN, GABLE MOUNT, SOLAR, MAX 1,550 SQ FT ATTIC, 1,000 CFM MAX, MANUAL

VENTAMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $620.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4YCL4
  • Mfr. Model # CXSOLGBUPS
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.91 lbs

Product Details

This attic exhaust fan includes easy connect clips, solar panel with a 25-foot cord, and is made of steel. It measures 51 inch width, 5¾ inch height, 15 inch length. This attic exhaust fan is gable mountable, has a galvanized finish, 433 cfm air flow, 12.6 watts, and 15 inch diameter, and 1/10 horsepower.

Technical Specs

  • ItemAttic Exhaust Fan
  • Blade MaterialAluminum
  • Base MaterialGalvanized Steel
  • High-Efficiency MotorHigh-Efficiency Motor
  • Includes HumidistatHumidistat Not Included
  • Includes ThermostatThermostat Not Included
  • Motor Horsepower1/10 hp
  • Nameplate Voltage18V DC
  • Overall Height5 3/4 in
  • Overall Width51 in
  • Dome MaterialSteel
  • Rough Opening Diameter14 1/2 in
  • Wattage12.6 W
  • Housing ColourWeathered Grey
  • IncludesEasy Connect Clips, Solar Panel with a 25 ft Cord
  • Maximum Airflow433 cfm
  • Motor TypeThermally Protected DC Motor
  • Control Type Manual
  • Exhaust Airflow @ 0.000 in SP 1,000 cfm
  • Fire Safety Shut-Off No Fire Safety Shut-Off
  • Housing Material Steel
  • Includes Shutter Shutter Not Included
  • Maximum Attic Area 1,550 sq ft
  • Mounting Location Gable
  • Overall Diameter 15 in
  • Overall Length 15 in
  • Dome Shape Round
  • Rough Opening Shape Round
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Airflow @ 0.000 in SP 1,000 cfm
  • Housing Finish Galvanized
  • Includes Motor Motor Included
  • Minimum Airflow 1,080 cfm
  • Power Source Solar
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Solely Powered by Solar Energy

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list