!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, GREEN, STRAIGHT CUFF, LATEX-FREE, 15 IN, NITRILE, XL

CHEMICAL-RESISTANT GLOVES, GREEN, STRAIGHT CUFF, LATEX-FREE, 15 IN, NITRILE, XL

SOL-FIT

CHEMICAL-RESISTANT GLOVES, GREEN, STRAIGHT CUFF, LATEX-FREE, 15 IN, NITRILE, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GREEN, STRAIGHT CUFF, LATEX-FREE, 15 IN, NITRILE, XL

CHEMICAL-RESISTANT GLOVES, GREEN, STRAIGHT CUFF, LATEX-FREE, 15 IN, NITRILE, XL

SOL-FIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.06 / PAIR

EHC: EHC :
Min Qty 36 = $398.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RON29-953-10
  • Mfr. Model # 29-953-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

These CFIA-certified, 15-inch, X-large, green, chemical-resistant gloves have a straight cuff and are free from latex. These gloves are made of nitrile. They have a recessed diamond texture and are resistant to abrasion, tear, and puncture. They are suitable for food processing, food production, chemical processing, and printing.

Technical Specs

  • ItemUnsupported Green Nitrile Glove
  • Cuff StyleStraight
  • EN ISO 374 Chemical RatingType A - AJKLNO
  • Glove Colour FamilyGreen
  • Glove Length15 in
  • Glove MaterialsNitrile
  • Glove Size10
  • Glove Thickness22 mil
  • SeriesSol-Fit
  • Supported / UnsupportedUnsupported
  • Glove FeaturesOutstanding abrasion-Resistant, Offers high flexibility and ease of fingers movement, Excellent-Resistant to a variety of chemicals including laboratory chemicals, cleaning agents degreasers, detergents, solvents, oils, fuels, alcohols, acids and fats
  • Colour Green
  • EN 388 Impact Rated No
  • Glove Coating Finish Fine Sandy
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance High Grip
  • Glove Texture Diamond
  • Latex-Free Yes
  • Standards EN374, EN388, CFIA, EN1186
  • EN ISO 374 Chemicals Tested AJKLNO, A- Methanol, J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, N - acetic acid 99%, O - Ammonium Hydroxide 25%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list