!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOL-FIT UNSUPPORTED GRN NITRILE GLOVES, GRN, 7, NITRILE, 11 MIL, STRAIGHT CUFF, FDA-C

SOL-FIT UNSUPPORTED GRN NITRILE GLOVES, GRN, 7, NITRILE, 11 MIL, STRAIGHT CUFF, FDA-C

SOL-FIT

SOL-FIT UNSUPPORTED GRN NITRILE GLOVES, GRN, 7, NITRILE, 11 MIL, STRAIGHT CUFF, FDA-C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOL-FIT UNSUPPORTED GRN NITRILE GLOVES, GRN, 7, NITRILE, 11 MIL, STRAIGHT CUFF, FDA-C

SOL-FIT UNSUPPORTED GRN NITRILE GLOVES, GRN, 7, NITRILE, 11 MIL, STRAIGHT CUFF, FDA-C

SOL-FIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.81 / pair

EHC: EHC :
Min Qty 144 = $548.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON29-913-07
  • Mfr. Model # 29-913-07
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These 11 mil green Sol-Fit unsupported green nitrile gloves are size 7 and are made of nitrile. They feature outstanding abrasion-resistance. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemUnsupported Green Nitrile Glove
  • Cuff StyleStraight
  • EN ISO 374 Chemical RatingType A - JKLNOT
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • Glove PerformanceHigh Grip
  • Glove TextureSmooth
  • Latex-FreeYes
  • StandardsFDA - CFR 21 Part 177.2600, EN388 - 4101, CFIA
  • EN ISO 374 Chemicals TestedJKLNOT, J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, N - Acetic acid 99%, O - Ammonium Hydroxide 25%, T - Formaldehyde 37%
  • Colour Green
  • EN 388 Impact Rated No
  • Glove Colour Family Green
  • Glove Length 13 in
  • Glove Materials Nitrile
  • Glove Size 7
  • Glove Thickness 11 mil
  • Series Sol-Fit
  • Supported / Unsupported Unsupported
  • Glove Features Outstanding abrasion-Resistant, Offers high flexibility and ease of fingers movement, Excellent-Resistant to a variety of common chemicals including detergents, solvents, oils, fuels, alcohols, acids and fats
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list