!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, UNLINED, DIAMOND GRIP, SZ L/9, 13 IN L/11 MIL THICK, GRN, NITRILE

CHEMICAL-RESISTANT GLOVES, UNLINED, DIAMOND GRIP, SZ L/9, 13 IN L/11 MIL THICK, GRN, NITRILE

SOL-FIT

CHEMICAL-RESISTANT GLOVES, UNLINED, DIAMOND GRIP, SZ L/9, 13 IN L/11 MIL THICK, GRN, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, UNLINED, DIAMOND GRIP, SZ L/9, 13 IN L/11 MIL THICK, GRN, NITRILE

CHEMICAL-RESISTANT GLOVES, UNLINED, DIAMOND GRIP, SZ L/9, 13 IN L/11 MIL THICK, GRN, NITRILE

SOL-FIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.81 / pair

EHC: EHC :
Min Qty 144 = $548.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON29-913-09
  • Mfr. Model # 29-913-09
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

These size large/nine chemical-resistant gloves provide resistance to a variety of chemicals including detergents, solvents, oils, fuels, alcohols, acids, and fats. These green, straight cuff, unlined gloves have a length of 13 inches and an 11-mil thickness. They feature a smooth glove texture and a recessed diamond grip texture for wet and dry conditions. These unsupported, reusable nitrile gloves are latex-free and are accepted by the Canadian Food Inspection Agency (CFIA).

Technical Specs

  • ItemUnsupported Green Nitrile Glove
  • Cuff StyleStraight
  • EN ISO 374 Chemical RatingType A - JKLNOT
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • Glove PerformanceHigh Grip
  • Glove TextureSmooth
  • Latex-FreeYes
  • StandardsFDA - CFR 21 Part 177.2600, EN388 - 4101, CFIA
  • EN ISO 374 Chemicals TestedJKLNOT, J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, N - Acetic acid 99%, O - Ammonium Hydroxide 25%, T - Formaldehyde 37%
  • Colour Green
  • EN 388 Impact Rated No
  • Glove Colour Family Green
  • Glove Length 13 in
  • Glove Materials Nitrile
  • Glove Size 9
  • Glove Thickness 11 mil
  • Series Sol-Fit
  • Supported / Unsupported Unsupported
  • Glove Features Outstanding abrasion-Resistant, Offers high flexibility and ease of fingers movement, Excellent-Resistant to a variety of common chemicals including detergents, solvents, oils, fuels, alcohols, acids and fats
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list