Cuts 1-1/2-6 No Hub(R) soil pipe. Lighter weight and close spacing of cutter wheels, together with simple ratcheting action, give smooth cut on lighter wall pipe. Complete with hand guard to protect operator's knuckles when cutting.
Technical Specs
ItemPipe Cutter
Material ApplicationCast Iron, Cement, Clay
Minimum Cutting Capacity1 1/2 in
Tool Length24 1/2 in
Blade MaterialSteel
Handle DesignErgonomic
Tool Height4 1/2 in
Tool Width8 in
Product TypeSoil Pipe Cutter
Cutting ActionRatcheting Chain Cutter
Maximum Cutting Capacity6 in
Body MaterialSteel
FeaturesLightweight, Ratcheting Action
Handle MaterialSteel
Tool Weight18 lb
Country of OriginUnited States
(subject to change)