ENTRANCE MAT, RAISED BAR, OUTDOOR, HEAVY, 3X5 FT, ¼ IN THICK, RUBBER, WATER DAM, BLK
ENTRANCE MAT, RAISED BAR, OUTDOOR, HEAVY, 3X5 FT, ¼ IN THICK, RUBBER, WATER DAM, BLK
SOIL GUARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This black 340 Soil Guard entrance mat has a rubber backing, and a rubber. It measures 3 feet x 5 feet and is 1/4 inch thick. It also features a beveled edge, a raised bar surface and is abrasion resistant. In addition, it is for use in hospital entrances, retail stores, schools, shopping malls.
Technical Specs
Item Entrance Mat
Antimicrobial No
Autoclavable No
Backing Material Rubber
Crush Resistant No
Indoor/Outdoor Outdoor
Mat Type Entrance Mat
Overall Length 5 ft
Printed Image or Message None
Series 340 Soil Guard(TM)
Stripe Pattern Solid
Surface Design Raised Bar
Thickness 1/4 in
Reversible No
Welding Safe No
Application Hospital Entrances, Retail Stores, Schools, Shopping Malls
Colour Black
Edge Style Bevelled
Launderable Yes
NFSI High Traction Certified No
Overall Width 3 ft
Resistance Properties Abrasion Resistant
Standards ASTM D2859
Surface Application Scraping
Surface Material Rubber
Traffic Type Heavy
Country of Origin Thailand
(subject to change)