!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOFT-FACE SLEDGE HAMMER, STEEL, FIBREGLASS HANDLE, 10 LB HEAD WT, 2⅝ IN DIA, 32 IN OVERALL L

SOFT-FACE SLEDGE HAMMER, STEEL, FIBREGLASS HANDLE, 10 LB HEAD WT, 2⅝ IN DIA, 32 IN OVERALL L

NUPLA

SOFT-FACE SLEDGE HAMMER, STEEL, FIBREGLASS HANDLE, 10 LB HEAD WT, 2⅝ IN DIA, 32 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOFT-FACE SLEDGE HAMMER, STEEL, FIBREGLASS HANDLE, 10 LB HEAD WT, 2⅝ IN DIA, 32 IN OVERALL L

SOFT-FACE SLEDGE HAMMER, STEEL, FIBREGLASS HANDLE, 10 LB HEAD WT, 2⅝ IN DIA, 32 IN OVERALL L

NUPLA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NUP6894285
  • Mfr. Model # 6894285
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Product Details

This Ergo-Power series soft face sledge hammer has a length of 32 inch with a 10-pound head weight. The fibreglass handle is 32 inch long, is black. It features Rockwell 30 rhc head and meets the standards for ASME B107.54. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a rubber ribbed grip.

Technical Specs

  • ItemSoft Face Sledge Hammer
  • Non-SparkingNon-Sparking
  • Head MaterialSteel
  • Face Diameter2 5/8 in
  • Handle Length32 in
  • Face ShapeRound
  • Tether ReadyNot Tether Ready
  • Face MaterialSoft Steel
  • Grip MaterialRubber
  • Head Length6 3/4 in
  • StandardsASME B107.54
  • Hammer Type Sledge Hammer
  • Handle Material Fibreglass
  • Head Weight 10 lb
  • Overall Length 32 in
  • Grip Style Ribbed
  • Dead Blow Hammer Not Dead Blow Hammer
  • Replaceable Handle Handle Not Replaceable
  • Features Rockwell 30 RHC Head
  • Handle Colour Black
  • Series Ergo-Power
  • Striking Surface Hardness C30
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list