!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKT ST ZYKLOP 3/8 MM 43 PC DLX

SOCKT ST ZYKLOP 3/8 MM 43 PC DLX

WERA

SOCKT ST ZYKLOP 3/8 MM 43 PC DLX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKT ST ZYKLOP 3/8 MM 43 PC DLX

SOCKT ST ZYKLOP 3/8 MM 43 PC DLX

WERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $696.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WRA003594
  • Mfr. Model # 05003594001
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 292
  • Shipping Weight 7.73 lbs

Technical Specs

  • ItemSocket Set
  • Standard Socket Style/SizeStandard 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm
  • Flex Socket Count/StyleNone
  • Bolt Clearance1 in
  • Drive TypeSquare
  • FinishSatin Finish w/Plastic Trim
  • InsulatedNo
  • Non-SparkingNo
  • Measurement TypeMetric
  • Includes Socket BitsNo
  • Tether Ready Drive ToolsNot Tether Capable
  • Drive Tools Included9 in Flex Head Ratchet
  • Container FeaturesSlim Fit
  • Head ShapeRound
  • Includes(1) 3/8" Drive Flex Head Ratchet 9", (1) Universal Joint, (1) Wobble Extension 3", (2) Flexible Locking Drive Extensions with Free-Turning Sleeve 5", 8", (1) Sliding T-Handle 6-1/2", (1) 3/8" x 1/4" Bit Adaptor With Quick-Release Chuck, (18) Insert Bits 3
  • Number of Geared Teeth72
  • Overall Length1 5/32 in
  • Socket Size10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 6 mm, 7 mm, 8 mm, 9 mm
  • Standard Socket Count/Style (18) 6-Point
  • Deep Socket Count/Style None
  • Socket Size Range 6mm - 24mm
  • Drive Size 3/8"
  • Material Alloy Steel
  • Impact Rated No
  • Locking Yes
  • Reversing Yes
  • Standards DIN/ISO
  • Includes Wrenches No
  • Tether Ready Sockets Not Tether Capable
  • Container Type Metal Box
  • Corrosion Resistant Yes
  • Head Type Flexible
  • Minimum Arc Swing 5 Degrees
  • Number of Pieces 43
  • Socket Shape 6-Point
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list