!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET WRENCH SET,1/4,3/8,1/2IN,125PC

SOCKET WRENCH SET,1/4,3/8,1/2IN,125PC

PROTO

SOCKET WRENCH SET,1/4,3/8,1/2IN,125PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET WRENCH SET,1/4,3/8,1/2IN,125PC

SOCKET WRENCH SET,1/4,3/8,1/2IN,125PC

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,345.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33HE16
  • Mfr. Model # J47125
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 289
  • Shipping Weight 15.95 lbs

Technical Specs

  • ItemSocket Wrench Set
  • Standard Socket Style/SizeStadnard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 5/8 in, 3/4 in, 7/8 in, 15/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 21 mm, 22 mm, 23 mm, 24 mm, Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Standard 8-Point: 1/4 in, 5/16 in, 3/8 in
  • Deep Socket Style/SizeDeep 12-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm,, Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 1/2 in, 7/16 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm,
  • Drive Size1/4", 3/8", 1/2"
  • FinishChrome
  • Includes Socket BitsYes
  • Includes WrenchesYes
  • Measurement TypeSAE/Metric
  • Number of Pieces125
  • Socket Shape12-Point, 6-Point
  • Sockets Included1/4" Dr 6 Pt. Std. 11/32", 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 1/4" Dr 6 Pt. Deep 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm, 3/8" Dr 8 Pt. Std. 1/4", 5/16", 3/8", 3/8" Dr 12 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 13/16" Spark Plug, 3/8" Dr 12 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 10, 12mm, 1/2" Dr 12 Pt. Std. 5/8", 3/4", 13/16", 7/8", 15/16", 13, 21, 22, 23, 24mm
  • Tether Ready Drive ToolsTether Capable
  • Tether Ready WrenchesTether Capable
  • Impact RatedNo
  • Tip StyleHex, Phillips, Torx
  • Socket Size5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 3/4 in, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm
  • Standard Socket Count/Style ( 27) 12-Point, (24) 6-Point
  • Deep Socket Count/Style (15) 12-Point, (20) 6-Point
  • Flex Socket Count/Style None
  • Drive Type Hand
  • Drive Tools Included (13) Long Hex Keys, (15) Metric Hex Keys, 10 in Pear Head Ratchet, 5 in, 7 in
  • Number of Bits 10
  • Insulated No
  • Non-Sparking No
  • Socket Bits Included (10) 1/4 in Drive Socket Bits
  • Socket Size Range 5/32" to 13/16", 4mm to 24mm
  • Standards ASME
  • Tether Ready Sockets Tether Capable
  • Container Type None
  • Tip Size #1, #2, #3, 3/16 in, 7/32 in, 9/32 in, T10, T15, T20, T25
  • Wrenches Included (9) 12-Point Combination Wrenches
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list