!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET WRENCH SET W RATCHET/EXTENSIONS, METRIC, 1/2 INCH DRIVE, 10 TO 24 MM SOCKETS, 28 PCS

SOCKET WRENCH SET W RATCHET/EXTENSIONS, METRIC, 1/2 INCH DRIVE, 10 TO 24 MM SOCKETS, 28 PCS

MILWAUKEE

SOCKET WRENCH SET W RATCHET/EXTENSIONS, METRIC, 1/2 INCH DRIVE, 10 TO 24 MM SOCKETS, 28 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET WRENCH SET W RATCHET/EXTENSIONS, METRIC, 1/2 INCH DRIVE, 10 TO 24 MM SOCKETS, 28 PCS

SOCKET WRENCH SET W RATCHET/EXTENSIONS, METRIC, 1/2 INCH DRIVE, 10 TO 24 MM SOCKETS, 28 PCS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $348.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-9510
  • Mfr. Model # 48-22-9510
  • UNSPSC # 27111725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.81 lbs

Product Details

This is a 28-piece metric socket wrench set with a 1/2-inch drive. It comes with a 1/2-inch ratchet, and three- and five-inch extension pieces. This set includes standard sockets in sizes ranging from 10 to 24 millimetres, and deep well sockets with sizes ranging from 10 to 19 millimetres.

Technical Specs

  • ItemSocket Wrench Set
  • Standard Socket Style/SizeStandard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
  • Deep Socket Style/SizeDeep 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Socket Size Range10mm - 24mm
  • Drive TypeHand
  • FinishChrome
  • InsulatedNo
  • Non-SparkingNo
  • Measurement TypeMetric
  • Includes WrenchesYes
  • Tether Ready SocketsNot Tether Capable
  • Container TypePlastic Case
  • Container FeaturesDust Resistant
  • Flex Range of Motion4 Degrees
  • Head TypeStandard
  • Minimum Arc Swing4 Degrees
  • Number of Pieces28
  • Socket Shape4-Point
  • Standard Socket Count/Style (15) 6-Point
  • Deep Socket Count/Style (10) 6-Point
  • Flex Socket Count/Style None
  • Drive Size 1/2"
  • Material Alloy Steel
  • Impact Rated No
  • Locking No
  • Reversing Yes
  • Includes Socket Bits No
  • Tether Ready Drive Tools Not Tether Capable
  • Drive Tools Included 11 1/4 in Pear Head Ratchet
  • Container LxWxH 10 1/4 in x 14 in x 2 1/4 in
  • Corrosion Resistant Yes
  • Head Shape Pear
  • Includes 1/2" Ratchet, 3" Extension, 5" Extension
  • Number of Geared Teeth 90
  • Overall Length 10 1/4 in
  • Socket Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list