!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET SET,STEEL,14PCS,1/2IN DR SZ,MTRIC

SOCKET SET,STEEL,14PCS,1/2IN DR SZ,MTRIC

MILWAUKEE

SOCKET SET,STEEL,14PCS,1/2IN DR SZ,MTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET,STEEL,14PCS,1/2IN DR SZ,MTRIC

SOCKET SET,STEEL,14PCS,1/2IN DR SZ,MTRIC

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $195.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-66-7014
  • Mfr. Model # 49-66-7014
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.47 lbs

Technical Specs

  • ItemIMPACT SOCKET SET
  • FinishBlack Phosphate
  • Impact RatedYes
  • Socket Shape6-Point
  • Includes Deep SocketsYes
  • Deep Socket Count/Style(14) 6-Point
  • Drive TypeImpact
  • Bolt Clearance15/16 in, 1 1/16 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 5/8 in, 1 7/8 in
  • Container TypePlastic Case
  • Non-MagneticYes
  • Socket Size Range10 to 27 mm
  • Tether ReadyNo
  • Container FeaturesCarrying Case
  • Includes(1) Carrying Case, (14) Sockets
  • LockingNo
  • Voltage RatingNot Applicable
  • Material Steel
  • Drive Size 1/2 in
  • Socket Depth Deep
  • Includes Standard Sockets No
  • Deep Socket Style/Size 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 26 mm, 27 mm, 10 mm
  • Includes Flex Sockets No
  • Socket Size 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 26mm, 27mm
  • Compatible Fastener Type Adapters, Drivers, Ratchets, Wrenches
  • Measurement Type Metric
  • Number of Pieces 14
  • Standards ASME
  • Wall Thickness 1/8 in
  • Container LxWxH 10.87 in x 2.72 in x 11.02 in
  • Insulated No
  • Non-Sparking No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list