!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET SET,16-13/64 IN L,HEX,17 PIECES

SOCKET SET,16-13/64 IN L,HEX,17 PIECES

MILWAUKEE

SOCKET SET,16-13/64 IN L,HEX,17 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET,16-13/64 IN L,HEX,17 PIECES

SOCKET SET,16-13/64 IN L,HEX,17 PIECES

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-66-6800
  • Mfr. Model # 49-66-6800
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.74 lbs

Technical Specs

  • ItemSocket Set
  • Impact RatedYes
  • Includes Standard SocketsNo
  • Deep Socket Style/SizeKit includes 14 Deep SAE Sockets and 3 Impact Socket Accessories. The following sizes are included: 1/4", 9/32", 5/16", 11/32",3/8", 7/16" 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1/4" hex to 3/8" square Socket Adapter, 3" extension, 3/8" Universal Joint
  • Includes Flex SocketsNo
  • Container TypePackout
  • Socket Size Range1/4", 9/32", 5/16", 11/32",3/8", 7/16" 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16
  • Container FeaturesSet comes in PACKOUT(TM) Organizer
  • IncludesKit includes 14 Deep SAE Sockets and 3 Impact Socket Accessories. The following sizes are included: 1/4", 9/32", 5/16", 11/32",3/8", 7/16" 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1/4" hex to 3/8" square Socket Adapter, 3" extension, 3/8" Universal Joint
  • Includes Fastener Holding MagnetNo
  • Drive Size Optimized for Use with 3/8" Drive Impact Wrenches, Drivers, Ratchets, and Adapters
  • Socket Shape Hex
  • Includes Deep Sockets Yes
  • Deep Socket Count/Style Kit includes 14 Deep SAE Sockets and 3 Impact Socket Accessories
  • Drive Type Optimized for Use with 3/8" Drive Impact Wrenches, Drivers, Ratchets, and Adapters
  • Number of Pieces 17
  • Standards ASME
  • Container LxWxH 396.90000000000003
  • Insulated No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list