RELAY SOCKET, 10 A RATING, DIN-RAIL AND SURFACE SOCKET MOUNTING, 14 PINS, G SOCKET, ELEVATOR
RELAY SOCKET, 10 A RATING, DIN-RAIL AND SURFACE SOCKET MOUNTING, 14 PINS, G SOCKET, ELEVATOR
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This relay socket measures 1.19 inch W. This relay socket meets the standards for E84694 and has 14 pins
Technical Specs
- ItemRelay Socket
- Contact Form4PDT
- Electrical ConnectionScrew Clamp
- Number of Pins14
- Socket TypeElevator
- ColourGrey
- Contact Rating (AC)10 A @ 300V
- Height1 in
- Status IndicatorNone
- Base Style Square
- Current Rating 10 A
- Flat Pin Width 0.102 in
- Pin Shape Flat
- Mounting Style DIN Rail & Surface
- Compatible Relays G Series
- Depth 2.5 in
- Standards E84694
- Width 1.19 in
Related Products
-
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.06
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.30
/ EACH