Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
RELAY SOCKET, 15 A RATING, DIN-RAIL AND SURFACE SOCKET MOUNTING, 11 PINS, B SOCKET, STANDARD
RELAY SOCKET, 15 A RATING, DIN-RAIL AND SURFACE SOCKET MOUNTING, 11 PINS, B SOCKET, STANDARD
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This relay socket measures 2.16 inch W. This relay socket meets the standards for E84694. Socket relay, 11 pins, octal, socket code B, screw terminals.
Technical Specs
Item Relay Socket
Contact Form 3PDT
Electrical Connection Screw Clamp
Pin Shape Round
Mounting Style DIN Rail & Surface
Compatible Relays B Series
Depth 2.33 in
Standards E84694
Width 2.16 in
Base Style Octal
Current Rating 15 A
Number of Pins 11
Socket Type Standard
Colour Grey
Contact Rating (AC) 15 A @ 300V
Height 0.97 in
Status Indicator None
Country of Origin China
(subject to change)
Alternate Products
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.98
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All