SOCKET OUTLET, 125 V AC, 1.5 W X 4.06 H X 1.06 IN D, WHITE HOUSING, 2 POLES, 1 GANG, 12 TO 14 AWG
SOCKET OUTLET, 125 V AC, 1.5 W X 4.06 H X 1.06 IN D, WHITE HOUSING, 2 POLES, 1 GANG, 12 TO 14 AWG
SQUARE D
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This socket outlet has two poles, and a voltage rating of 125V AC. It has the following resistance properties: tamper resistant, weather resistant, plus it measures 1.5 inch W x 1.06 inch depth x 4.06 inch H. This socket outlet meets the standards for cULus, UL 498. It is white, and has 12 AWG minimum wire size to 14 AWG maximum wire size.
Technical Specs
Item Socket Outlet
Device Type Duplex Outlet
Mount Type Flush
Number of Poles 2
Voltage Rating 125V AC
Housing Material Metal
Number of Gangs 1
Wire Connection Type Push-In, Screw Terminal
Maximum Wire Size 14 AWG
Overall Depth 1.06 in
Overall Width 1 1/2 in
Current Rating 15 A
Housing Colour White
NEMA Receptacle Configuration 5-15R
Resistance Properties Tamper Resistant, Weather Resistant
Wiring Method Back
Mounting Location Surface
Standards cULus, UL 498
For Location Outdoor
Minimum Wire Size 12 AWG
Overall Height 4 1/16 in
Country of Origin United States
(subject to change)