!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET OUTLET, 125 V AC, 1.5 W X 4.06 H X 1.06 IN D, GREY HOUSING, 2 POLES, 1 GANG, 12 TO 14 AWG

SOCKET OUTLET, 125 V AC, 1.5 W X 4.06 H X 1.06 IN D, GREY HOUSING, 2 POLES, 1 GANG, 12 TO 14 AWG

SQUARE D

SOCKET OUTLET, 125 V AC, 1.5 W X 4.06 H X 1.06 IN D, GREY HOUSING, 2 POLES, 1 GANG, 12 TO 14 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET OUTLET, 125 V AC, 1.5 W X 4.06 H X 1.06 IN D, GREY HOUSING, 2 POLES, 1 GANG, 12 TO 14 AWG

SOCKET OUTLET, 125 V AC, 1.5 W X 4.06 H X 1.06 IN D, GREY HOUSING, 2 POLES, 1 GANG, 12 TO 14 AWG

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQSQR42101GY
  • Mfr. Model # SQR42101GY
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This socket outlet has two poles, and a voltage rating of 125V AC. It has the following resistance properties: tamper resistant, plus it measures 1.5 inch W x 1.06 inch depth x 4.06 inch H. This socket outlet meets the standards for cULus, UL 498. It is grey, and has 12 AWG minimum wire size to 14 AWG maximum wire size.

Technical Specs

  • ItemSocket Outlet
  • Device TypeDuplex Outlet
  • Mount TypeFlush
  • Number of Poles2
  • Voltage Rating125V AC
  • Housing MaterialMetal
  • Number of Gangs1
  • Wire Connection TypePush-In, Screw Terminal
  • Minimum Wire Size12 AWG
  • Overall Height4 1/16 in
  • Current Rating 15 A
  • Housing Colour Grey
  • NEMA Receptacle Configuration 5-15R
  • Resistance Properties Tamper Resistant
  • Wiring Method Back
  • Mounting Location Surface
  • Standards cULus, UL 498
  • Maximum Wire Size 14 AWG
  • Overall Depth 1.06 in
  • Overall Width 1 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list