SOCKET IMPACT EXT 3/4 DR 10
SOCKET IMPACT EXT 3/4 DR 10
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Impact extension, 10 inches x 3/4 inch drive.
Technical Specs
- ItemImpact Socket Extension
- FinishBlack Oxide
- Input Drive Size3/4 in
- Input Drive GenderFemale
- Output Drive GenderMale
- Drive TypeImpact
- InsulatedNo
- Non-SparkingNo
- IncludesSocket Extension only
- StandardsASME B107.110-2012
- Material Alloy Steel
- Overall Length 10 in
- Output Drive Size 3/4 in
- Input Drive Shape Square
- Output Drive Shape Square
- Impact Rated Yes
- Locking No
- Number of Pieces 1
- Measurement Type SAE
- Socket Extension Type Standard
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.67
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$117.40
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.44
/ EACH