!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
SOCKET IMPACT DEEP 1/2IN DR 21MM

SOCKET IMPACT DEEP 1/2IN DR 21MM

WESTWARD

SOCKET IMPACT DEEP 1/2IN DR 21MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET IMPACT DEEP 1/2IN DR 21MM

SOCKET IMPACT DEEP 1/2IN DR 21MM

WESTWARD

https://catalogue.grainger.ca/?hybris=true
  • Item # WSWPMD1221
  • Mfr. Model # PMD1221
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs
Suggested Replacement Product
IMPACT SOCKET,1/2IN DR,21MM,6PTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.68 / each

EHC: EHC :

Product Details

Deep metric impact socket: 1/2 inch drive, 21 mm.

Technical Specs

  • ItemImpact Socket
  • Socket DepthDeep
  • Drive Size 1/2"
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list