!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
SOCKET IMPACT 3/4 DR 1-11/16 12PT

SOCKET IMPACT 3/4 DR 1-11/16 12PT

PROTO

SOCKET IMPACT 3/4 DR 1-11/16 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET IMPACT 3/4 DR 1-11/16 12PT

SOCKET IMPACT 3/4 DR 1-11/16 12PT

PROTO

https://catalogue.grainger.ca/?hybris=true
  • Item # PRT07527T
  • Mfr. Model # J07527T
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs
Suggested Replacement Product
SOCKET IMPACT 3/4 DR 1-11/16 6PT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.43 / EACH

EHC: EHC :

Product Details

Standard length impact socket, 12 pt, 1-11/16 x 3/4 inch drive.

Technical Specs

  • ItemImpact Socket
  • Socket Shape12-Point
  • Drive Size3/4 in
  • Tether ReadyNo
  • FinishBlack Oxide
  • Socket DepthStandard
  • Measurement TypeSAE
  • Non-SparkingNo
  • Socket Size 1 11/16 in
  • Drive Type Impact
  • Compatible Fastener Type Bolts, Screws, Studs
  • Material Alloy Steel
  • Impact Rated Yes
  • Socket Length 2 5/8 in
  • Non-Magnetic No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list