SOCKET IMPACT 1 DR 2-1/4 6 PT
SOCKET IMPACT 1 DR 2-1/4 6 PT
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Impact socket, 6 point, 2-1/4 inch x 1 inch drive.
Technical Specs
- ItemImpact Socket
- Socket Shape6-Point
- Drive Size1 in
- Tether ReadyNo
- FinishBlack Oxide
- Socket DepthStandard
- Measurement TypeSAE
- Non-SparkingNo
- Socket Size 2 1/4 in
- Drive Type Impact
- Compatible Fastener Type Bolts, Screws, Studs
- Material Alloy Steel
- Impact Rated Yes
- Socket Length 3 1/4 in
- Non-Magnetic No
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.93
/ EACH
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$203.49
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$270.37
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$344.48
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$387.24
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.96
/ CHAQUE
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.76
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.01
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$172.20
/ EACH